This item is Discontinued.

Locboard Locboard Kit, 18 x 36", Tan, 18 Hook LB18-1TH-KIT

Locboard Kit, 18 x 36", Tan, 18 Hook (Discontinued)

  • Mfr # LB18-1TH-KIT
  • Zoro # G8821158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB18-1TH-KIT
Zoro #
G8821158
UPC #
819175001909
Country of Origin
China

Details

Item
Locboard Kit,18 x 36",Tan,18 Hook

Description

Locboard Kit,18 x 36 In.,Tan,18 Hook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.