Anode, 30 in L, For Lochinvar
- Mfr # 100208654
- Zoro # G323387236
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Lochinvar
Overall Length
30 in
Compatible Product Type
Water Heaters
Overall Width
1 in
Material
Magnesium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100208654
- Zoro #
- G323387236
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 30 in
- Overall Width
- 1 in
- Overall Height
- 1 in
- Outside Diameter
- 1 in
- Wire Rope Length
- 30 in
- Length
- 30 in
Details
- Compatible Brand
- Lochinvar
- Item
- Anode
- Compatible Product Type
- Water Heaters
- Material
- Magnesium
- Shell Material
- Magnesium
Description
Anode, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter 1 in, Material Magnesium, Overall Height 1 in, Overall Length 30 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 1 in, Product Type Anode, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.