Outlet Sensor, Lochinvar

  • Mfr # 100208548
  • Zoro # G823389501
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Controller Type
Outlet Sensor
Compatible Series
100-101
Compatible Manufacturer Part Number
ERL 152-402, ERN 152-402
Compatible Brand
Lochinvar
Product Type
Outlet Sensor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100208548
Zoro #
G823389501
UPC #
-
Country of Origin
United States
Controller Type
Outlet Sensor
Compatible Series
100-101
Item
Outlet Sensor
Compatible Manufacturer Part Number
ERL 152-402, ERN 152-402
Compatible Brand
Lochinvar
Product Type
Outlet Sensor
Compatible Product Type
Residential Pool Heaters

Description

Outlet Sensor, Fuel Type Not Applicable, Controller Type Outlet Sensor, Compatible Manufacturer Part Number ERL 152-402, ERN 152-402, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Heating Capacity Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews