Shop LOCHINVAR

Controls for Water Heaters

  • Mfr # 100208562

  • Zoro # G623390356


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Water Heaters
Product Type
Outlet Sensor
Controller Type
Outlet Sensor
Compatible Brand
Lochinvar
Compatible Manufacturer Part Number
AW(L) 1000-1500, AW(N) 1000-1500
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100208562
Zoro #
G623390356
UPC #
-
Country of Origin
United States

Details

Compatible Product Type
Water Heaters
Item
Outlet Sensor
Product Type
Outlet Sensor
Controller Type
Outlet Sensor
Compatible Brand
Lochinvar
Compatible Manufacturer Part Number
AW(L) 1000-1500, AW(N) 1000-1500

Description

Outlet Sensor, Fuel Type Not Applicable, Controller Type Outlet Sensor, Compatible Manufacturer Part Number AW(L) 1000-1500, AW(N) 1000-1500, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Heating Capacity Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.