Shop LOCHINVAR

Controls for Water Heaters

  • Mfr # 100208604

  • Zoro # G223387244


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Market
Commercial
Inlet Connection Size
3/4 in
Compatible Manufacturer Part Number
1262, 1442, 1802, 2072, 992
Product Type
Water Heating Gas Valve
Fuel Type
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100208604
Zoro #
G223387244
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Connection Size
3/4 in

Details

Market
Commercial
Compatible Manufacturer Part Number
1262, 1442, 1802, 2072, 992
Item
Gas Valve
Product Type
Water Heating Gas Valve
Fuel Type
Natural Gas
Compatible Brand
Lochinvar
Compatible Product Type
Boilers, Water Heaters

Description

Gas Valve, Fuel Type Natural Gas, Compatible Manufacturer Part Number 1262, 1442, 1802, 2072, 992, Inlet Connection Size 3/4 in, Inlet Connection Type Not Applicable, Maximum Heating Capacity Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.