Zoro Homepage

Gas Valve Assembly, LP, 4.6" WC, 3/4" Inlet Size

  • Mfr # 100208608

  • Zoro # G6451501


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Gas Type
LP
Inlet Size
3/4"
Outlet Size
3/4"
Pressure Setting Range
4.6" WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100208608
Zoro #
G6451501
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"

Details

Gas Type
LP
Item
Gas Valve Assembly
Pressure Setting Range
4.6" WC

Description

Gas Valve,Lp,24V 4.6 In. Wc 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.