Shop LOCHINVAR
See all product information
Create Account
Ignitor Gasket, 8.95 in L, For Lochinvar
- Mfr # 100208087
- Zoro # G323389223
product price:Â
$
25.89
/ea
Key Features
Overall Length
8.95 in
Overall Width
4.15 in
Compatible Brand
Lochinvar
Compatible Manufacturer Part Number
PB/PF 1501, PB/PF 1701, PB/PF 2001
Overall Height
3.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100208087
- Zoro #
- G323389223
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- Lochinvar
- Compatible Manufacturer Part Number
- PB/PF 1501, PB/PF 1701, PB/PF 2001
- Compatible Product Type
- Water Heaters
- Item
- Ignitor Gasket
Dimensions
- Overall Length
- 8.95 in
- Overall Width
- 4.15 in
- Overall Height
- 3.6 in
- Wire Rope Length
- 8.95 in
- Length
- 8.95 in
Description
Ignitor Gasket, Compatible Manufacturer Part Number PB/PF 1501, PB/PF 1701, PB/PF 2001, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.6 in, Overall Length 8.95 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 4.15 in, Product Type Ignitor Gasket, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.