Zoro Homepage

Nat 18" Burner Assy 39 Orf, NG, 18" L.

  • Mfr # 100112350

  • Zoro # G7465512


original price: $196.99
8% off
new price: $179.99
/ea
Free Shipping & Returns

Key Features

Gas Type
NG
Length (In.)
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100112350
Zoro #
G7465512
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
18"

Details

Gas Type
NG
Item
Nat 18" Burner Assy 39 Orf

Description

Nat 18 In. Burner Assy 39 Orf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.