Shop LOCHINVAR
See all product information
Create Account
Pilot Ignitor Assembly Kit, 11.35 in L
Mfr # 100297132
Zoro # G923388350
product price:Â
$
436.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
Lochinvar
Compatible Product Type
Water Heaters
Includes
Gasket, Screws
Overall Height
4.15 in
Overall Width
8.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100297132
- Zoro #
- G923388350
- UPC #
- -
- Country of Origin
- France
- Item
- Pilot Ignitor Assembly Kit
- Compatible Brand
- Lochinvar
- Compatible Product Type
- Water Heaters
- Includes
- Gasket, Screws
Description
Pilot Ignitor Assembly Kit, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 4.15 in, Overall Length 11.35 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Gasket, Screws, Overall Width 8.85 in, Product Type Pilot Ignitor Assembly Kit, Standards Not Applicable