Zoro Homepage

Pump with Flanges, 1/6 HP, 120V, 1 Phase

  • Mfr # ARM3045PAB

  • Zoro # G2492379


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

For Use With
Copper-Fin Water Heaters CW 90-500; Circulating Pumps; Copper-Fin 090-500 Water Heaters; RB/RW 399-500 Boilers & Water Heaters
Voltage
120v
Phase
1
Motor Enclosure Design
Open Drip Proof
Application
Circulating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM3045PAB
Zoro #
G2492379
UPC #
-
Country of Origin
United States

Dimensions

For Inlet Pipe Diameter
1 1/2 in
Face to Face Dimension
8 1/2 in

Description

Circulating Pump, Face to Face Dimension 8 1/2 in, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Maximum Flow Rate @ 30 Feet of Head Not Applicable, Maximum Flow Rate @ 5 Feet of Head Not Applicable, Series E Series, Electrical Connection Type Hardwired, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.