Shop LOCHINVAR
See all product information
Create Account
Sensor, 5.75 in L, For Lochinvar
- Mfr # 100279407
- Zoro # G423387495
product price:Â
$
86.89
/ea
Key Features
Overall Length
5.75 in
Overall Height
1.05 in
Includes
Gasket
Overall Width
5.7 in
Compatible Manufacturer Part Number
FB 0751, FB 1001, FB 1251, FB 1501, FB 1751, FB 2001, FB 2501, FB 3001, FB 3501, FB 4001, FB 5001, FB 6001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100279407
- Zoro #
- G423387495
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Sensor
- Includes
- Gasket
- Compatible Manufacturer Part Number
- FB 0751, FB 1001, FB 1251, FB 1501, FB 1751, FB 2001, FB 2501, FB 3001, FB 3501, FB 4001, FB 5001, FB 6001
- Compatible Brand
- Lochinvar
- Compatible Product Type
- Water Heaters
Dimensions
- Overall Length
- 5.75 in
- Overall Height
- 1.05 in
- Overall Width
- 5.7 in
- Wire Rope Length
- 5.75 in
- Length
- 5.75 in
Description
Sensor, Compatible Manufacturer Part Number FB 0751, FB 1001, FB 1251, FB 1501, FB 1751, FB 2001, FB 2501, FB 3001, FB 3501, FB 4001, FB 5001, FB 6001, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.05 in, Overall Length 5.75 in, Application Not Applicable, Compatible with Grainger Part Number Not Applicable, Features Not Applicable, Includes Gasket, Overall Width 5.7 in, Product Type Sensor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.