Shop LOCHINVAR

Spark Rod Assembly

  • Mfr # 100271889

  • Zoro # G522381028


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Overall Width
0.25 in
Application
Initiates Combustion in Commercial Water Heaters and Boilers
Includes
Gasket, Hardware
Overall Length
5.5 in
Overall Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100271889
Zoro #
G522381028
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Length
5.5 in
Overall Height
0.5 in

Details

Application
Initiates Combustion in Commercial Water Heaters and Boilers
Includes
Gasket, Hardware
Material
Ceramic Fiber
Compatible Product Type
Commercial Gas Water Heaters
Features
Angled Configuration, Heavy-Duty Construction, Integrated Flange Mount
Compatible Series
Cyclone, Xi
Item
Pilot Ignitor Assembly Kit
Standards
ANSI Z21.10.3 / CSA 4.3

Description

Pilot Ignitor Assembly Kit, Compatible Manufacturer Part Number Not Applicable, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Ceramic Fiber, Overall Height 0.5 in, Overall Length 5.5 in, Application Initiates Combustion in Commercial Water Heaters and Boilers, Compatible Grainger Part Number Not Applicable, Features Angled Configuration, Heavy-Duty Construction, Integrated Flange Mount, Includes Gasket, Hardware, Overall Width 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.