Switch, 3.75 in L, For Lochinvar
- Mfr # 100208376
- Zoro # G923390193
product price:Â
$
73.99
/ea
Key Features
Compatible Brand
Lochinvar
Overall Height
2.05 in
Compatible Manufacturer Part Number
PB/PF 1501-2001-M9
Compatible Series
Power-Fin(R)
Features
Choosing Buttons and Switches Help Enhance the Efficiency of your HVAC System for Consistent Climate Control, Pressure Switch Manages the Unit's Power by Reacting to Pressure Changes with On/Off Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100208376
- Zoro #
- G923390193
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- Lochinvar
- Compatible Manufacturer Part Number
- PB/PF 1501-2001-M9
- Compatible Series
- Power-Fin(R)
- Features
- Choosing Buttons and Switches Help Enhance the Efficiency of your HVAC System for Consistent Climate Control, Pressure Switch Manages the Unit's Power by Reacting to Pressure Changes with On/Off Control
- Compatible Product Type
- Water Heaters
- Item
- Switch
Dimensions
- Overall Height
- 2.05 in
- Overall Width
- 3.75 in
- Overall Length
- 3.75 in
- Wire Rope Length
- 3.75 in
- Length
- 3.75 in
- Fits Chest Size
- Choosing Buttons and Switches Help Enhance the Efficiency of your HVAC System for Consistent Climate Control, Pressure Switch Manages the Unit's Power by Reacting to Pressure Changes with On/Off Control
Description
Switch, Compatible Manufacturer Part Number PB/PF 1501-2001-M9, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.05 in, Overall Length 3.75 in, Application Not Applicable, Features Choosing Buttons and Switches Help Enhance the Efficiency of your HVAC System for Consistent Climate Control, Pressure Switch Manages the Unit's Power by Reacting to Pressure Changes with On/Off Control, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.