Shop LOCHINVAR
See all product information
Create Account
Switch, 4.7 in L, For Lochinvar
- Mfr # 100166249
- Zoro # G823387668
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
1437
Features
Pressure Switch Kit Manages the Heating and Cooling Unit's Power Based On Pressure Changes to Ensure Efficient Performance, Switches and Buttons are Specifically Designed to Integrate Seamlessly with your HVAC Unit, Reducing the Risk of Malfunctions Due to Incompatible Parts
Compatible Brand
Lochinvar
Overall Height
4.3 in
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100166249
- Zoro #
- G823387668
- UPC #
- -
- Country of Origin
- United States
- Compatible Manufacturer Part Number
- 1437
- Features
- Pressure Switch Kit Manages the Heating and Cooling Unit's Power Based On Pressure Changes to Ensure Efficient Performance, Switches and Buttons are Specifically Designed to Integrate Seamlessly with your HVAC Unit, Reducing the Risk of Malfunctions Due to Incompatible Parts
- Compatible Brand
- Lochinvar
- Item
- Switch
- Compatible Product Type
- Water Heaters
Description
Switch, Compatible Manufacturer Part Number 1437, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 4.3 in, Overall Length 4.7 in, Application Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.