Switch, 4.75 in L, For Lochinvar
- Mfr # 100294585
- Zoro # G023389509
product price:Â
$
82.29
/ea
Key Features
Features
Pressure Switch Kit Manages the Unit's Power by Reacting to Pressure Changes with On/Off Control, Switches and Buttons are Crafted to Manufacturer Specifications, Ensuring a Perfect Fit for your HVAC Unit
Compatible Brand
Lochinvar
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
1262
Overall Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100294585
- Zoro #
- G023389509
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1.8 in
- Overall Width
- 4.6 in
- Overall Length
- 4.75 in
- Wire Rope Length
- 4.75 in
- Length
- 4.75 in
- Fits Chest Size
- Pressure Switch Kit Manages the Unit's Power by Reacting to Pressure Changes with On/Off Control, Switches and Buttons are Crafted to Manufacturer Specifications, Ensuring a Perfect Fit for your HVAC Unit
Details
- Item
- Switch
- Features
- Pressure Switch Kit Manages the Unit's Power by Reacting to Pressure Changes with On/Off Control, Switches and Buttons are Crafted to Manufacturer Specifications, Ensuring a Perfect Fit for your HVAC Unit
- Compatible Brand
- Lochinvar
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- 1262
Description
Switch, Compatible Manufacturer Part Number 1262, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.8 in, Length 4.75 in, Application Not Applicable, Features Pressure Switch Kit Manages the Unit's Power by Reacting to Pressure Changes with On/Off Control, Switches and Buttons are Crafted to Manufacturer Specifications, Ensuring a Perfect Fit for your HVAC Unit, Includes Not Applicable, Overall Width 4.6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.