Shop LOCHINVAR
See all product information
Create Account
Switch, 8.75 in L, For Lochinvar
- Mfr # 100166256
- Zoro # G923387629
product price:Â
$
78.89
/ea
Key Features
Compatible Brand
Lochinvar
Features
Maintains Proper Functionality by Switching the Heating and Cooling Unit On, Switches and Buttons are Tailored to Fit your HVAC System, Ensuring Smooth and Reliable Operation
Overall Length
8.75 in
Compatible Product Type
Water Heaters
Overall Width
5.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100166256
- Zoro #
- G923387629
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- Lochinvar
- Features
- Maintains Proper Functionality by Switching the Heating and Cooling Unit On, Switches and Buttons are Tailored to Fit your HVAC System, Ensuring Smooth and Reliable Operation
- Compatible Product Type
- Water Heaters
- Item
- Switch
- Compatible Manufacturer Part Number
- ER 152, ER 202, ER 252, ER 302, ER 402
- Market
- Residential
- Compatible Series
- 100-101
Dimensions
- Overall Length
- 8.75 in
- Overall Width
- 5.95 in
- Overall Height
- 1.95 in
- Wire Rope Length
- 8.75 in
- Length
- 8.75 in
- Fits Chest Size
- Maintains Proper Functionality by Switching the Heating and Cooling Unit On, Switches and Buttons are Tailored to Fit your HVAC System, Ensuring Smooth and Reliable Operation
Description
Switch, Compatible Manufacturer Part Number ER 152, ER 202, ER 252, ER 302, ER 402, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.95 in, Overall Length 8.75 in, Application Not Applicable, Features Maintains Proper Functionality by Switching the Heating and Cooling Unit On, Switches and Buttons are Tailored to Fit your HVAC System, Ensuring Smooth and Reliable Operation, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.