Shop LOCHINVAR
See all product information
Create Account
Thermopile, 8 in L, For Lochinvar
- Mfr # 100281571
- Zoro # G923390056
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Lochinvar
Overall Height
3.5 in
Compatible Product Type
Water Heaters
Overall Width
7.55 in
Compatible Manufacturer Part Number
LTN07575(ST)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100281571
- Zoro #
- G923390056
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Brand
- Lochinvar
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- LTN07575(ST)
- Includes
- Tube
- Item
- Thermopile
Dimensions
- Overall Height
- 3.5 in
- Overall Width
- 7.55 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Thermopile, Compatible Manufacturer Part Number LTN07575(ST), Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Shell Material Not Applicable, Overall Height 3.5 in, Overall Length 8 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Fits Chest Size Not Applicable, Includes Tube, Overall Width 7.55 in, Product Type Thermopile, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.