Shop LOCHINVAR

Water Detectors

  • Mfr # 100208653

  • Zoro # G523388286


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Material
Brass
Compatible Brand
Lochinvar
Features
Real OEM Buttons and Switches Provide Reliable Control When you Need it Most
Compatible Product Type
Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100208653
Zoro #
G523388286
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
6 in
Overall Length
8.5 in

Details

Material
Brass
Compatible Brand
Lochinvar
Features
Real OEM Buttons and Switches Provide Reliable Control When you Need it Most
Compatible Product Type
Water Heaters
Item
Flow Switch

Description

Flow Switch, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Brass, Overall Height 4 in, Overall Length 8.5 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Buttons and Switches Provide Reliable Control When you Need it Most, Includes Not Applicable, Overall Width 6 in, Product Type Flow Switch, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.