Shop LOCHINVAR

Water Detectors

  • Mfr # 100232493

  • Zoro # G023389295


product price:  $462.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.1 in
Material
Brass
Features
Real OEM Switches and Buttons Ensure A Perfect Fit and Smooth Operation for your Heating and Cooling Unit
Compatible Brand
Lochinvar
Compatible Manufacturer Part Number
CB-CW 497 -747
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100232493
Zoro #
G023389295
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.1 in
Overall Length
7.8 in
Overall Width
3.9 in

Details

Item
Switch
Material
Brass
Features
Real OEM Switches and Buttons Ensure A Perfect Fit and Smooth Operation for your Heating and Cooling Unit
Compatible Brand
Lochinvar
Compatible Manufacturer Part Number
CB-CW 497 -747
Compatible Product Type
Water Heaters

Description

Switch, Compatible Manufacturer Part Number CB-CW 497 -747, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Brass, Overall Height 3.1 in, Overall Length 7.8 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Switches and Buttons Ensure A Perfect Fit and Smooth Operation for your Heating and Cooling Unit, Includes Not Applicable, Overall Width 3.9 in, Product Type Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.