Motorized Gate Closer, Compact Arm, Pedestrian Gates, Silver
- Mfr # VENUS-G-SILV
- Zoro # G323368648
product price:Â
$
1,680.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
6 in
Length
23.75 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VENUS-G-SILV
- Zoro #
- G323368648
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Item
- Motorized Gate Closer, Compact Arm, Pedestrian Gates, Silver
Dimensions
- Height
- 6 in
- Length
- 23.75 in
- Width
- 9 in
Description
Motorized Gate Closer with Compact Arm for Pedestrian Swing Gates with 180 Degrees Hinges - Silver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.