Stainless Safety Cable for Gates to 1,100 lb, 8-11/16 in
- Mfr # B-SAFE
- Zoro # G023368641
product price:Â
$
18.19
/ea
Key Features
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-SAFE
- Zoro #
- G023368641
- UPC #
- -
- Country of Origin
- United States
- Item
- Stainless Safety Cable for Gates to 1,100 lb, 8‑11/16 in
Dimensions
- Length
- 6 in
Description
Stainless Steel Safety Cable for Gates up to 1,100lbs - Cable Length of 8-11/16in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.