Shop LOCINOX USA - LOC
See all product information
Create Account
Valentino - Surface Mounted Battery Powered Code Lock for Square 2-1/2in to 3in Silver
- Mfr # LOKQ60Y2LVCACR-SILV
- Zoro # G923368635
product price:Â
$
1,077.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LOKQ60Y2LVCACR-SILV
- Zoro #
- G923368635
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Item
- Valentino - Surface Mounted Battery Powered Code Lock for Square 2-1/2in to 3in Silver
Dimensions
- Length
- 11 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.