Zoro Homepage

Premium Box Spring Encasement, Full

  • Mfr # 80FULBOX

  • Zoro # G3923087


product price: $35.79
/ea

Key Features

Size
Full
Color
White
Cover Material
Fabric
Protects
Allergies, Bed Bugs, Dust Mites
Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80FULBOX
Zoro #
G3923087
UPC #
076706803009
Country of Origin
China

Dimensions

Size
Full
Thickness
3 mm
Length
75 in
Width
54 in
Overall Width
54 in
Overall Length
75 in
Compatible Bed Height - Maximum
11 in
Compatible Bed Size
Full

Details

Color
White
Cover Material
Fabric
Protects
Allergies, Bed Bugs, Dust Mites
Item
Mattress/Box Spring Protector
Corners
Double Reinforced
Seam
Yes
Fabric
Stretch Knit
Washing Instructions
Do Not Dry Clean, Tumble Dry Low, Machine Wash Cold
Product Type
Mattress/Box Spring Protector
Pad Material
Stretch Knit Fabric
Grip Style
Zipper
Water Resistance
Water Resistant
Bed Faces Covered
Complete Encasement
Thread Count
T75
Resistance Properties
Bedbug Resistant
Fabric Weight
2.95 oz

Description

Premium Box Spring Lock-Up Encasement, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.