This item is Discontinued.

Lockey Digital Electronic Cabinet Lock W/ Slam Latch Custom Vertical EC780-WSL-CV

Digital Electronic Cabinet Lock W/ Slam Latch Custom Vertical (Discontinued)

  • Mfr # EC780-WSL-CV
  • Zoro # G708664907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC780-WSL-CV
Zoro #
G708664907
UPC #
-
Country of Origin
United States

Description

Enhance your security using Lockey USA's EC780 electronic cabinet lock designed especially for establishments that are responsible for a high number of employees, customers, and guests. Featuring user-friendly operability, this lock offers an advanced locking system that is ideal for reducing unwanted entry while also providing other significant benefits that make the initial investment truly worthwhile. Besides, this high-quality lock can be used for almost any application to prevent security issues caused by damaged, lost, or stolen keys.
Compatible with:
Push to Lock
SLAM Latch 3
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Suitable for chlorinated environments.
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.