Mechanical Keyless Heavy Duty Lever Lock with Double Combination Jet Black Marine Grade Finish

  • Mfr # 1150JBMGDC

  • Zoro # G115568720


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Finish
Jet Black Marine Grade
Latch Length
13.1 in
Outside Width
8.1 in
Outside Depth
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150JBMGDC
Zoro #
G115568720
UPC #
831469002270
Country of Origin
United States

Dimensions

Latch Length
13.1 in
Outside Width
8.1 in
Outside Depth
4.4 in

Details

Finish
Jet Black Marine Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.