Mechanical Keyless Heavy Duty Lever Lock with Double Combination Oil Rubbed Bronze Finish

  • Mfr # 1150OILDC

  • Zoro # G615568725


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Latch Length
13.1 in
Outside Width
8.1 in
Case Material
Zinc Plated Steel
Outside Depth
4.4 in
Series
1150 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1150OILDC
Zoro #
G615568725
UPC #
831469002256
Country of Origin
United States

Dimensions

Latch Length
13.1 in
Outside Width
8.1 in
Outside Depth
4.4 in

Details

Finish
Oil Rubbed Bronze
Case Material
Zinc Plated Steel
Series
1150 Series

Description

LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.