
Mechanical Keyless Lever Lock W/ Passage Double Combination Bright Brass
Mfr # 2835DC-BB
Zoro # G408580576
product price: $679.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2835DC-BB
Zoro #
G408580576
UPC #
-
Country of Origin
United States
Description
Crafted for maximum security, Lockey USA's 2835 mechanical door lock is all about safety and performance. It is designed with a programmable passcode that gives you ultimate control and peace-of-mind security. Additionally, it also features a built-in passage mode for occasions where you want to enter and exit freely without entering a punch code. The high-quality constriction of this lock makes it durable than ever so that you be worry-free for long years. With such exceptional features and high-level security, this door lock is an ideal solution for residential doors, office entry, interior doors, gates, and any vulnerable points throughout your property where you want to restrict access.
Compatible with:
Key Override System
GB2500 Gate Box
Extension Kit-2835
Adjustable Latch 2830/2835
T Cover Plate 2500
T Metal Trim Plate
Push Pull Guard
Other features:
Auto-locking with passage function.
Lever handle on exterior and interior.
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
One user code with thousands of possible combinations.
Compatible with:
Key Override System
GB2500 Gate Box
Extension Kit-2835
Adjustable Latch 2830/2835
T Cover Plate 2500
T Metal Trim Plate
Push Pull Guard
Other features:
Auto-locking with passage function.
Lever handle on exterior and interior.
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
One user code with thousands of possible combinations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.