Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Keyless Narrow Stile Hook Bolt Lock, Double Combination Satin Chrome Marine Grade Finish

  • Mfr # 2950SCMGDC

  • Zoro # G915570992


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Latch Length
6 in
Outside Width
4 in
Outside Depth
2 in
Series
2900 Narrow Stile Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2950SCMGDC
Zoro #
G915570992
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
6 in
Outside Width
4 in
Outside Depth
2 in

Details

Finish
Satin Chrome Marine Grade
Series
2900 Narrow Stile Series

Description

LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.