
Mechanical Keyless Narrow Stile Hook Bolt Lock Jet Black Marine Grade Finish
Mfr # 2950JBMG
Zoro # G015570984
product price:Â $258.99
/ea
Free Shipping & Returns
Key Features
Latch Length
6 in
Outside Width
4 in
Case Material
Zinc Plated Steel
Outside Depth
2 in
Series
2900 Narrow Stile Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2950JBMG
Zoro #
G015570984
UPC #
831469004663
Country of Origin
United States
Dimensions
Latch Length
6 in
Outside Width
4 in
Outside Depth
2 in
Details
Finish
Jet Black Marine Grade
Case Material
Zinc Plated Steel
Series
2900 Narrow Stile Series
Description
LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.