This item is Discontinued.

Lockeyusa Electronic Keyless Deadbolt, Remote Capable, E910, Antique Brass E910AB

Electronic Keyless Deadbolt, Remote Capable, E910, Antique Brass (Discontinued)

  • Mfr # E910AB
  • Zoro # G3177958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E910AB
Zoro #
G3177958
UPC #
831469006506
Country of Origin
Taiwan, Province of China

Details

Finish
Antique Brass
Application
Doors
Weight
3 lbs

Description

LockeyUSA E910 Antique Brass Electronic Push Button Deadbolt Door Lock, Access Control, Keypad, Remote Fob Included (Up to 5 Capable), 4-AA Alkaline Batteries, 2 Keys Included, Schlage Keyway, Door Thickness: 1-3/8” to 2”, Covers 2-1/8” Deadbolt Prep, Backset: Adjustable from 2-3/8” to 2-3/4”, Easy to Install, Holds up to 6 User Codes at Once, LED Illumination, Low Battery Indicator, Outside Lock Body is Weather Resistant, Inside Lock Body is for Interior Use Only, 1-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.