This item is Discontinued.

Lockeyusa Electronic Keyless Knob Lock, Remote Capable, E930, Bright Brass E930BB

Electronic Keyless Knob Lock, Remote Capable, E930, Bright Brass (Discontinued)

  • Mfr # E930BB
  • Zoro # G3179236
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E930BB
Zoro #
G3179236
UPC #
831469006414
Country of Origin
Taiwan, Province of China

Details

Finish
Bright Brass
Weight
3 lbs
Application
Doors

Description

LockeyUSA E930 Bright Brass Electronic Push Button Knob Lock, Access Control, Keypad, Remote Fob Included (Up to 5 Capable), 4-AA Alkaline Batteries, 2 Keys Included, Schlage Keyway, Door Thickness: 1-3/8” to 2”, Covers 2-1/8” Door Prep, Backset: Adjustable from 2-3/8” to 2-3/4”, Easy to Install, Holds up to 6 User Codes at Once, LED Illumination, Low Battery Indicator, Outside Lock Body is Weather Resistant, Inside Lock Body is for Interior Use Only, 1-Year Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.