Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Mechanical Keyless Deadbolt, Single Sided, M210, Satin Chrome (Discontinued)

  • Mfr # M210SC
  • Zoro # G3177924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M210SC
Zoro #
G3177924
UPC #
831469007923
Country of Origin
Japan

Details

Finish
Satin Chrome
Weight
3 lbs
Application
Doors, Gates

Description

LockeyUSA M210 Satin Chrome Mechanical Push Button Digital Door Lock, Lockset, Deadbolt, Thumb Turn, Code Lock, Single Combination, Keypad on One Side, One User-Code, Weather Resistant, M-Series, Gate Lock, Compatible with GB200M Steel or Aluminum Gate Box, Easy Installation, No Drilling Needed with 2-1/8” Deadbolt Prep, Door Thickness 1-1/8” to 2” Standard, Fits Doors 2” to 5” Thick with Extension Kit, Changeable Handing, Adjustable Backset 2-3/8” to 2-3/4”, Lifetime Mechanical Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.