This item is Discontinued.

Lockeyusa Mechanical Keyless Key Override Deadbolt, 2210KO, Marine Grade 2210MGKO

Mechanical Keyless Key Override Deadbolt, 2210KO, Marine Grade (Discontinued)

  • Mfr # 2210MGKO
  • Zoro # G3177547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2210MGKO
Zoro #
G3177547
UPC #
831469001396
Country of Origin
Japan

Details

Finish
Satin Chrome Marine Grade
Weight
4 lbs
Application
Doors, Gates

Description

LockeyUSA 2210KO Marine Grade Mechanical Push Button Digital Door Lock, Key Override, Schlage Keyway, Deadbolt, Single Combination, Keypad with Knob on Exterior, Passage Thumb Turn on Interior, 1 User Code, Weather Resistant, Gate Lock, Compatible with GB2500 Steel or Aluminum Gate Box, Easy Installation, Covers 2-1/8” Deadbolt Prep, Door Thickness 1-1/8” to 2” Standard, Fits Doors 2” to 3” Thick with Extension Kit, Changeable Handing, Backset: 2-3/8” to 2-3/4”, Lifetime Mechanical Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.