5/8 in. x 10 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit

  • Mfr # 23-062510

  • Zoro # G703546437


product price:  $20.39
/ea

Key Features

For Use With
Winch
Color
Gray
Material
HMPE
Size
10'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-062510
Zoro #
G703546437
UPC #
-
Country of Origin
United States

Dimensions

Size
10'

Details

For Use With
Winch
Color
Gray
Material
HMPE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.