Shop LOCKJAW
See all product information
Create Account
HMPE Synthetic Rope Sling
- Mfr # 30-1050010
- Zoro # G424177279
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Basket Hitch Capacity
13,000 lb
Vertical Hitch Capacity
6,500 lb
Material
HMPE
Product Type
Rope Sling
Sling Adjustability
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-1050010
- Zoro #
- G424177279
- UPC #
- 810097712799
- Country of Origin
- United States
- Basket Hitch Capacity
- 13,000 lb
- Vertical Hitch Capacity
- 6,500 lb
- Material
- HMPE
- Product Type
- Rope Sling
- Sling Adjustability
- Fixed
- Choker Hitch Capacity
- 3,770 lb
- Item
- Rope Sling
- Color
- Gray
- Working Load Limit
- 6,500 lb
- Shell Material
- HMPE
- Wire Color
- Gray
- Traction Material
- HMPE
Dimensions
- Sling Length - Maximum
- 10 ft
- Rope Diameter
- 1/2 in
Description
Rope Sling, Material HMPE, Rope Diameter 1/2 in, Working Load Limit 6,500 lb, Sling Length - Maximum 10 ft, Product Type Rope Sling, Vertical Hitch Capacity 6,500 lb, Choker Hitch Capacity 3,770 lb, Basket Hitch Capacity 13,000 lb, Sling Adjustability Fixed, Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.