Manual Chain Hoist, 6600 lbs Load Capacity, 10 ft Hoist Lift
- Mfr # FCH030
- Zoro # G624296725
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Safety Hooks With Snap Latches, (1) Load Chain
Housing Width
8.7 in
Finish
Tempered
Hook Opening
1.46 in
Housing Depth
20.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCH030
- Zoro #
- G624296725
- UPC #
- -
- Country of Origin
- India
Dimensions
- Housing Width
- 8.7 in
- Housing Depth
- 20.9 in
Details
- Includes
- (2) Safety Hooks With Snap Latches, (1) Load Chain
- Finish
- Tempered
- Hook Opening
- 1.46 in
- Item
- Manual Chain Hoist
- Load Capacity
- 6,600 lbs
- Body Material
- Steel
- Headroom
- 19 in
- Hoist Lift
- 10 ft
- Brake
- Weston Style Double Disc Brake
- Lifting Hook Material
- Alloy Steel
- Pull to Lift Rated Load
- 80 lbs
- Hoist Overload Protection
- No
- Hoist Mount
- Swivel
Description
Heavy duty manual chain hoist working limit 6600 lbs = 3 ton. 10 ft lifting chain length and operated by hand pull chain. 2 snap latch hooks at either end. Heavy duty chain hoist with manual pull chain lifting capability mounted with swivel clevis hook and safety latch - no mounting trolley. Grade 80 lifting chain with clevis hook and safety latch. 10 foot lifting length. No trolley included - this is a swivel hook mounted unit. With steel housing for gearing and chain pulleys. Yellow color. For outdoor use, protect from water exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.