Shop LOCKJAW
See all product information
Create Account
Synthetic Lifting Shackle
- Mfr # 17-062514
- Zoro # G824784527
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Rope Material
HMPE
Lifting Capability
For Lifting
Working Load Limit
22,046 lb
Bar Diameter
2 in
Cover Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-062514
- Zoro #
- G824784527
- UPC #
- 859257007979
- Country of Origin
- United States
Dimensions
- Bar Diameter
- 2 in
- Bar Length
- 4 3/8 in
- Maximum Inside Diameter
- 8 in
Details
- Rope Material
- HMPE
- Lifting Capability
- For Lifting
- Working Load Limit
- 22,046 lb
- Cover Material
- Nylon
- Item
- Soft Shackle
Description
Soft Shackle, Lifting Capability For Lifting, Working Load Limit 22,046 lb, Bar Length 4 3/8 in, Bar Diameter 2 in, Maximum Inside Diameter 8 in, Cover Material Nylon, Rope Material HMPE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.