Synthetic Pulling Shackle
- Mfr # 15-056312
- Zoro # G524951892
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Bar Length
3 7/8 in
Cover Material
Nylon
Rope Material
HMPE
Bar Diameter
1 3/4 in
Working Load Limit
29,321 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-056312
- Zoro #
- G524951892
- UPC #
- 859257007184
- Country of Origin
- United States
- Cover Material
- Nylon
- Rope Material
- HMPE
- Item
- Soft Shackle
- Working Load Limit
- 29,321 lb
- Lifting Capability
- Not for Lifting
Dimensions
- Bar Length
- 3 7/8 in
- Bar Diameter
- 1 3/4 in
- Maximum Inside Diameter
- 7 in
Description
Soft Shackle, Lifting Capability Not for Lifting, Working Load Limit 29,321 lb, Bar Length 3 7/8 in, Bar Diameter 1 3/4 in, Maximum Inside Diameter 7 in, Cover Material Nylon, Rope Material HMPE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.