This item is Discontinued.

Lockjaw Synthetic Shackle 15-062507

Synthetic Shackle (Discontinued)

  • Mfr # 15-062507
  • Zoro # G8340144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-062507
Zoro #
G8340144
UPC #
859257007191
Country of Origin
United States

Dimensions

Pin Length
4 13/32 in
Bow Width
7 in
Pin Diameter
2 in
Shackle Diameter
5/8 in
Maximum Inside Diameter
7 in
Bar Length
4 3/8 in
Bar Diameter
2 in
Material Thickness
5/8 in

Details

Item
Synthetic Shackle
Working Load Limit
37,253 lb
Breaking Strength
111,759 lbf
UV Resistant
Yes
Coating
Anodized
Shackle Material
HMPE
Corrosion Resistant
Yes
Shackle Type
Soft
Pin Type
Fixed
Sleeve Material
Polyethylene
Cover Material
Polyethylene
Rope Material
HMPE
Resistance Properties
Corrosion-Resistant, UV-Resistant

Description

Synthetic Shackle, Working Load Limit 37,253 lb, Bar Length 4 3/8 in, Bar Diameter 2 in, Breaking Strength 111,759 lbf, Material Thickness 5/8 in, Coating Type Anodized, Maximum Inside Diameter 7 in, Cover Material Polyethylene, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.