Shop LOCKJAW
See all product information
Create Account
Synthetic Winch Line Fairlead
- Mfr # 28-0488b
- Zoro # G524177094
product price:Â
$
32.65
/ea
Key Features
Features
Weatherproof Coating
Color
Black
Product Type
Fairlead
Compatible with Manufacturer Part Number
101020, 101030, 101040, 101140, 20-0188025, 20-0188040, 20-0188050, 20-0250025, 20-0250040, 20-0250050, 20-0250075, 20-0250100, 20-0313025, 20-0313050, 20-0313075, 20-0313085, 20-0313100, 20-0313125, 20-0313150, 21-0250100, 21-0313100, AG12SS516100, AG12SS516100Ex, AG12SS516150, AG12SS516600
Compatible Load Capacity
14,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28-0488b
- Zoro #
- G524177094
- UPC #
- 810097711570
- Country of Origin
- China
Dimensions
- Overall Height
- 1.58 in
- Overall Width
- 4.88 in
- Overall Length
- 5.83 in
- Wire Rope Length
- 5.83 in
- Length
- 5.83 in
- Fits Chest Size
- Weatherproof Coating
Details
- Features
- Weatherproof Coating
- Color
- Black
- Product Type
- Fairlead
- Compatible with Manufacturer Part Number
- 101020, 101030, 101040, 101140, 20-0188025, 20-0188040, 20-0188050, 20-0250025, 20-0250040, 20-0250050, 20-0250075, 20-0250100, 20-0313025, 20-0313050, 20-0313075, 20-0313085, 20-0313100, 20-0313125, 20-0313150, 21-0250100, 21-0313100, AG12SS516100, AG12SS516100Ex, AG12SS516150, AG12SS516600
- Compatible Load Capacity
- 14,000 lb
- Item
- Fairlead
- Material
- Aluminum
- For Use With
- Electric or Hydraulic Winch with Synthetic Rope (Line)
- Shell Material
- Aluminum
- Wire Color
- Black
- Compatible Product Type
- Electric or Hydraulic Winch with Synthetic Rope (Line)
Description
Fairlead, Product Type Fairlead, Material Aluminum, Overall Length 5.83 in, Overall Width 4.88 in, Overall Height 1.58 in, Color Black, Compatible Load Capacity 14,000 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.