Shop LOCKJAW
See all product information
Create Account
Recovery Ring
- Mfr # 29-05630625
- Zoro # G321890370
product price:Â
$
54.59
/ea
Key Features
Compatible Series
LockJaw
Compatible with Manufacturer Part Number
15-018804,15-018808,15-025004,15-025008,15-031305,15-031310,15-037505,15-037510,20-0188025,20-0188040,20-0188050,20-0188075,20-0188100,20-0250025,20-0250040,20-0250050,20-0250075,20-0250100,20-0313025,20-0313050,20-0313075,20-0313085,20-0313100,20-0313125,20-0313150,20-0313175,20-0313200,21-0188025,21-0188050,21-0188075,21-0188100,21-0250025,21-0250050,21-0250075,21-0250100,21-0313025,21-0313050,21-0313075,21-0313100
For Use With
Synthetic Shackles, Synthetic Winch Lines
Operation
Pulling
Maximum Load Capacity
34,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29-05630625
- Zoro #
- G321890370
- UPC #
- 810097711679
- Country of Origin
- China
- Compatible Series
- LockJaw
- Compatible with Manufacturer Part Number
- 15-018804,15-018808,15-025004,15-025008,15-031305,15-031310,15-037505,15-037510,20-0188025,20-0188040,20-0188050,20-0188075,20-0188100,20-0250025,20-0250040,20-0250050,20-0250075,20-0250100,20-0313025,20-0313050,20-0313075,20-0313085,20-0313100,20-0313125,20-0313150,20-0313175,20-0313200,21-0188025,21-0188050,21-0188075,21-0188100,21-0250025,21-0250050,21-0250075,21-0250100,21-0313025,21-0313050,21-0313075,21-0313100
- For Use With
- Synthetic Shackles, Synthetic Winch Lines
- Operation
- Pulling
- Maximum Load Capacity
- 34,000 lb
- Includes
- Instruction Sheet
- Resistance Properties
- Abrasion Resistant, Corrosion Resistant, UV Resistant
- Color
- Red
- Product Type
- Recovery Ring
- Item
- Recovery Ring
- Compatible Load Capacity
- 34,000 lb
- Wire Color
- Red
- Compatible Product Type
- Synthetic Shackles, Synthetic Winch Lines
Dimensions
- Cord Diameter
- 5/8 in
Description
Recovery Ring, Cord Diameter 5/8 in, Cord Length Not Applicable, Color Red, Maximum Load Capacity 34,000 lb, Compatible Load Capacity 34,000 lb, Compatible Series LockJaw, Compatible Grainger Part Number 397NW3, 397NW5, 397NW6, 397NW8, 397NW9, 397NX3, 397NX5, 56FR58, 56FR59, 56FR60, 56FR61, 56FR62, 56FR63, 56FR72, 56FR73, 56FR74, 56FR75, 808FC7, 808FC8, 808FC9, 808FD0, 808FD1, 808FD2, 808FD3, 808FD4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.