Synthetic Winch Line Fairlead
- Mfr # 28-0488s
- Zoro # G924177267
product price:Â
$
32.65
/ea
Key Features
Color
Silver
Overall Height
1.58 in
Compatible with Manufacturer Part Number
101020, 101030, 101040, 101140, 20-0188025, 20-0188040, 20-0188050, 20-0250025, 20-0250040, 20-0250050, 20-0250075, 20-0250100, 20-0313025, 20-0313050, 20-0313075, 20-0313085, 20-0313100, 20-0313125, 20-0313150, 21-0250100, 21-0313100, AG12SS516100, AG12SS516100Ex, AG12SS516150, AG12SS516600
Product Type
Fairlead
For Use With
Electric or Hydraulic Winch with Synthetic Rope (Line)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-0488s
- Zoro #
- G924177267
- UPC #
- 810097711563
- Country of Origin
- China
- Color
- Silver
- Compatible with Manufacturer Part Number
- 101020, 101030, 101040, 101140, 20-0188025, 20-0188040, 20-0188050, 20-0250025, 20-0250040, 20-0250050, 20-0250075, 20-0250100, 20-0313025, 20-0313050, 20-0313075, 20-0313085, 20-0313100, 20-0313125, 20-0313150, 21-0250100, 21-0313100, AG12SS516100, AG12SS516100Ex, AG12SS516150, AG12SS516600
- Product Type
- Fairlead
- For Use With
- Electric or Hydraulic Winch with Synthetic Rope (Line)
- Item
- Fairlead
- Compatible Load Capacity
- 14,000 lb
- Features
- Weatherproof Coating
- Material
- Aluminum
- Shell Material
- Aluminum
- Wire Color
- Silver
- Compatible Product Type
- Electric or Hydraulic Winch with Synthetic Rope (Line)
- Traction Material
- Aluminum
Dimensions
- Overall Height
- 1.58 in
- Overall Length
- 5.83 in
- Overall Width
- 4.88 in
- Wire Rope Length
- 5.83 in
- Length
- 5.83 in
- Fits Chest Size
- Weatherproof Coating
Description
Fairlead, Product Type Fairlead, Material Aluminum, Overall Length 5.83 in, Overall Width 4.88 in, Overall Height 1.58 in, Color Silver, Compatible Load Capacity 14,000 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.