Shop LOCKJAW
See all product information
Create Account
Synthetic Winch Line Fairlead
- Mfr # 28-0600b
- Zoro # G924176710
product price:Â
$
38.55
/ea
Key Features
Product Type
Fairlead
Compatible with Manufacturer Part Number
20-0313025,20-0313050,20-0313075,20-0313085,20-0313100,20-0313125,20-0313150,20-0375025,20-0375050,20-0375075,20-0375085,20-0375100,20-0438025,20-0438050,20-0438075,20-0438085,20-0438100,20-0500025,20-0500050,20-0500075,20-0500085,20-0500100,21-0313100,25-0375050,25-0375100,25-0500075,25-0500100,27-0375100,27-0500100,AG12SS12100,AG12SS12100Ex,AG12SS12150,AG12SS12200,AG12SS12600,AG12SS38100,AG12SS38100Ex,AG12SS38150,AG12SS38200,AG12SS38600,AG12SS516200
Compatible Load Capacity
33,000 lb
For Use With
Electric or Hydraulic Winch with Synthetic Rope (Line)
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28-0600b
- Zoro #
- G924176710
- UPC #
- 810097711594
- Country of Origin
- China
Dimensions
- Overall Height
- 1.97 in
- Overall Length
- 7.42 in
- Overall Width
- 6 in
- Wire Rope Length
- 7.42 in
- Length
- 7.42 in
- Fits Chest Size
- Weatherproof Coating
Details
- Product Type
- Fairlead
- Compatible with Manufacturer Part Number
- 20-0313025,20-0313050,20-0313075,20-0313085,20-0313100,20-0313125,20-0313150,20-0375025,20-0375050,20-0375075,20-0375085,20-0375100,20-0438025,20-0438050,20-0438075,20-0438085,20-0438100,20-0500025,20-0500050,20-0500075,20-0500085,20-0500100,21-0313100,25-0375050,25-0375100,25-0500075,25-0500100,27-0375100,27-0500100,AG12SS12100,AG12SS12100Ex,AG12SS12150,AG12SS12200,AG12SS12600,AG12SS38100,AG12SS38100Ex,AG12SS38150,AG12SS38200,AG12SS38600,AG12SS516200
- Item
- Fairlead
- Compatible Load Capacity
- 33,000 lb
- For Use With
- Electric or Hydraulic Winch with Synthetic Rope (Line)
- Color
- Black
- Features
- Weatherproof Coating
- Material
- Aluminum
- Shell Material
- Aluminum
- Wire Color
- Black
- Compatible Product Type
- Electric or Hydraulic Winch with Synthetic Rope (Line)
Description
Fairlead, Product Type Fairlead, Material Aluminum, Overall Length 7.42 in, Overall Width 6 in, Overall Height 1.97 in, Color Black, Compatible Load Capacity 33,000 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.