Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Fitting Kit, 2 fittings, Standard

  • Mfr # GFRK-5-1/4-90

  • Zoro # G311903943


product price: $19.99
/ea

Key Features

Overall Length
5 in
Thread Size
1/4"-28
Thread Type
SAE-LT
Includes
Fitting extension with SAE-LT 1/4"-28 Male and Female Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFRK-5-1/4-90
Zoro #
G311903943
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 in
Thread Size
1/4"-28

Details

Item
Grease Fitting Kit
Thread Type
SAE-LT
Includes
Fitting extension with SAE-LT 1/4"-28 Male and Female Ends

Description

Grease Fitting Kit, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.