Zoro Homepage

Hose Assembly

  • Mfr # GFRK-12-1/4-90

  • Zoro # G111903891


product price: $26.69
/ea

Key Features

Overall Length
12 in
Thread Size
1/4"-28
Thread Type
SAE-LT
Includes
Fitting extension with SAE-LT 1/4"-28 Male and Female Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFRK-12-1/4-90
Zoro #
G111903891
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Thread Size
1/4"-28

Details

Item
Hose Assembly
Thread Type
SAE-LT
Includes
Fitting extension with SAE-LT 1/4"-28 Male and Female Ends

Description

Hose Assembly, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.