This item is Discontinued.

Lockstate Electronic Keyless Lock, DB5i Series LS-DB5i-SN-B

Electronic Keyless Lock, DB5i Series (Discontinued)

  • Mfr # LS-DB5i-SN-B
  • Zoro # G0211403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-DB5i-SN-B
Zoro #
G0211403
UPC #
851098006746
Country of Origin
Taiwan, Province of China

Dimensions

Door Thickness
1-3/8 in to 2 in
Inside Height
7 1/2 in
Outside Width
3 in
Outside Height
6 in
Outside Depth
1 1/2 in
Latch Length
2-3/8 in
Latch Front Size
2-1/4 in x 1 in
Inside Width
3 in
Inside Depth
1 1/2 in

Details

Item
Electronic Keyless Lock
Series
DB5i
Handle Type
Deadbolt
Max. User Codes
1000
Function
Entry with Key Override
Access Method
Keypad
For Use With
Interior Door
Mounting Style
Cylindrical
Lock Material
Plastic, Steel
Number of Keys
2
Finish
Satin Nickel
Operating Temp. Range
-20 Degrees to 120 Degrees F
Event Audit Trail
750
Hand
Field Reversible
Battery Life
1 yr
Timed Entry Allowance
Adjustable
ADA Compliant
No
IP Rating
Not Rated
Backset
2-3/4 in to 2-3/8 in
Max. Proximity Range
36 ft
Fire Rating
No
Keypad Material
Silicone Rubber
Key Override Options
Kwikset Keyway
Electrical/Mechanical
Electrical/Mechanical
Power Source
(4) AA Batteries
Network Interface
802.11 b/g/n
Weather Resistant
No

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Plastic, Steel, Finish Satin Nickel, Series DB5i, Handle Type Deadbolt, Door Thickness 1-3/8 in to 2 in, Key Override Options Kwikset Keyway, Hand Field Reversible, Network Interface 802.11 b/g/n, Outside Height 6 in, Outside Width 3 in, Outside Depth 1 1/2 in, Keypad Material Silicone Rubber, Power Source (4) AA Batteries, Battery Life 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.