Box Locker, 36 in W, 18 in D, 82 in H, (3) Wide, (6) Tier, Gray

  • Mfr # LUPE-3W6T-LV1S-02-31-A

  • Zoro # G1821499


product price:  $2,139.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUPE-3W6T-LV1S-02-31-A
Zoro #
G1821499
UPC #
-
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
82 in
Opening Width
9 1/4 in
Opening Depth
16 7/8 in
Opening Height
10 1/2 in

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Grays
Includes
Closed Base
Handle Type
Pull
Finish
Powder Coated
Legs
Included
Material
Steel
Lock Type
Electronic Keypad
Item - Box Lockers
Box Locker
Tier
Six
Locking System
LockUp E Function
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Configurations
(3) Wide, (6) Tier
Door Type
Louvered
Includes Slope Top Panel
Yes
Number of Tiers
6
Includes Locks
Yes
Frame Assembled
Assembled
Number of Lockers
18
Locker Color
Gray
Number of Units Wide
3

Description

Box Locker, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 82 in, Overall Width 36 in, Handle Type Pull, Includes Closed Base, Includes Slope Top Panel Yes, Locker Material Steel, Number of Lockers 18, Opening Depth 16 7/8 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.