Shop TENNSCO

Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Sand

  • Mfr # DTK-121836-3SD

  • Zoro # G9936936


product price:  $673.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DTK-121836-3SD
Zoro #
G9936936
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Color Family
Beiges/Whites
Locker Material
Steel
Finish
Powder Coated
Material
Steel
Includes
Coat Hooks and ID Plate
Legs Included
Yes
Assembled/Unassembled
Unassembled
Hooks per Opening
3 One Prong Coat Hooks
Tier
Two
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
6
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Legs
Included
Locker Configurations
(3) Wide, (2) Tier
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Locker Color
Tan
Locker Finish
Powder Coated
Number of Units Wide
3
Includes Number Plates
Yes
Frame Assembled
Unassembled
Number of Lockers
6
Number of Tiers
2
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Coat Hooks and ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 34 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.