Shop LOCKUP

Wardrobe Locker, 12 in W, 18 in D, 82 in H, (1) Wide, (3) Tier, Gray

  • Mfr # LUPE-1W3T-LV1S-02-31-A
  • Zoro # G1821550

product price: 
$
660.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
82 in
Color
Gray
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LUPE-1W3T-LV1S-02-31-A
Zoro #
G1821550
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
82 in
Opening Depth
16 7/8 in
Opening Width
9 1/4 in

Details

Color
Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
3
Legs Included
Yes
Locker Material
Steel
Locking System
LockUp E Function
Locker Color Family
Grays
Finish
Powder Coated
Handle Type
Pull
Hooks per Opening
(1) Two Prong Ceiling Hooks and (3) One Prong Hooks
Item - Wardrobe Lockers
Wardrobe Locker
Includes
Closed Base
Locker Door Type
Louvered
Locker Configurations
(1) Wide, (3) Tier
Lock Type
Electronic Keypad
Locker Lock Type
Electronic Keypad
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Locker Handle Type
Pull
Hook Type
Double Prong, (3) Single Prong
Number of Units Wide
1
Number of Tiers
3
Frame Assembled
Assembled
Locker Finish
Powder Coated
Number of Lockers
3
Includes Locks
Yes
Includes Slope Top Panel
Yes
Locker Color
Gray

Description

Wardrobe Locker, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 82 in, Overall Width 12 in, Handle Type Pull, Includes Closed Base, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.