Wardrobe Locker, 12 in W, 18 in D, 82 in H, (1) Wide, (3) Tier, Gray
Mfr # LUPE-1W3T-PC1S-02-31-A
Zoro # G1821541
product price:Â $709.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Width
12 in
Overall Depth
18 in
Overall Height
82 in
Color
Gray
Locker Configuration
(1) Wide, (3) Tier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUPE-1W3T-PC1S-02-31-A
Zoro #
G1821541
UPC #
-
Country of Origin
China
Dimensions
Overall Width
12 in
Overall Depth
18 in
Overall Height
82 in
Opening Depth
16 7/8 in
Opening Width
9 1/4 in
Description
Wardrobe Locker, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Clearview, Locker Color Gray, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 82 in, Overall Width 12 in, Handle Type Pull, Includes Closed Base, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.